Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L
Mfr # 682T
Zoro # G206874839
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Sub-Brand CobraTap
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 682T
- Zoro # G206874839
- UPC # 58060854958
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Size | 3/16 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Type | Masonry Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-006CR)
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- SIMPSON STRONG-TIE Anchor Mate Am 5/8-Rp10 (AM 5/8-RP10)
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- WERNER Anchor Swivel 5K Alloy Steel SAE 4140 (A320013)
- ZORO SELECT Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (U70520.062.0300)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1028CNSW)
- Cobra Anchors Concrete Anchor Screws