Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L
Mfr # 681W
Zoro # G906902580
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 1 3/4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 681W
- Zoro # G906902580
- UPC # 58060854538
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/2"-13 Thread Size, Black Oxide Steel, 5/16" Head Ht (KK-5020)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0150)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC0906.2-50)
- DAGGERZ Sheet Metal Screw, #10 x 2 in, Dagger-Guard Steel Hex Head Hex Drive, 2500 PK (SMCT10208WHT)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- MIDWEST FASTENER Masonry Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (54472)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3175407V2)
- Cobra Anchors Anchor Screws