Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L
Mfr # 632T
Zoro # G406874820
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Sub-Brand CobraTap
- Drill Size 5/32 in
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 632T
- Zoro # G406874820
- UPC # 58060855078
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Size | 5/32 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (79945)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0125)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK (B70520.037.0300)
- ZORO SELECT Concrete Screw, #12-11 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK (1264APP)
- ZORO SELECT Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (08012HS)
- Cobra Anchors Concrete Anchor Screws