Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., 4 in L
Mfr # 636J
Zoro # G906874795
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 636J
- Zoro # G906874795
- UPC # 58060854453
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg (Z1094)
- ZORO SELECT Double-End Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated (LINK25006EZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- G.L. HUYETT Clevis Pin 1-1/4 x 9 MCS PL (CLP-1250-9000)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-1/4" L, Steel Blue Climaseal, 100 PK (3153407)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., 3-1/4 in. L, 75 PK (28307)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Climaseal, 100 PK (3203407V2)
- Cobra Anchors Concrete Anchor Screws