Shop All Plant & Tree Support
Cobra
8-Ton PLUS - 4 System Package
Mfr # 31586
Zoro # G504426860
original price:
$1,099.99
9% off
new price: $997.95
/ea
Free Shipping & Returns
$997.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1572
- Color Black
- Material Multi-materials
- Capacity Enough for 4 systems
- Application A full dynamic tree cabling kit for bracing large branches and stems while allowing for shock absorption and stretch for better tree health without damaging the tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # 31586
- Zoro # G504426860
- UPC # 854379006053
- Country of Origin Germany
- Category Plant & Tree Support
Dimensions
Length | 1572 |
Width | 5 |
Height | 5 |
Details
Color | Black |
Material | Multi-materials |
Capacity | Enough for 4 systems |
Application | A full dynamic tree cabling kit for bracing large branches and stems while allowing for shock absorption and stretch for better tree health without damaging the tree |
Used For | Stems up to 30 in. diameter at crotch |
Weight | 34.5 |
Includes | 40m (131 ft.) Cobra rope, 12m anti-abrasion hose, 8 expansion inserts (100cm) 4 shock absorbers & 8 end caps |
Description
Cobra 8-Ton PLUS System is rated to support the largest of mature tree structures and allows limbs and stems to rock naturally in high and gusty winds allowing the stems to independently shed forces naturally. For stems up to 30 in. diameter at crotch. Includes 40 meters (131 feet) of Cobra rope, 12 meters of anti-abrasion hose, 8 expansion inserts (100 cm), 4 shock absorbers, and 8 end caps. Enough for 4 systems. Full Case.
• Type: Landscaping Accessory
• Kit includes: 40m (131 ft.) Cobra rope & 12m anti-abrasion hose; 8 expansion inserts (100cm) 4 shock absorbers & 8 end caps; Enough for 4 systems
• Type: Landscaping Accessory
• Kit includes: 40m (131 ft.) Cobra rope & 12m anti-abrasion hose; 8 expansion inserts (100cm) 4 shock absorbers & 8 end caps; Enough for 4 systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (7/8" X 51") 21" x5" x1" (A-CX47)
- A.R. NORTH AMERICA O-Ring, AR1470210 (AR1470210)
- SIMPSON Spray Tips, 0/15/25/40 Deg. Soap, 3.0 (80145)
- CAMCO TOILET BAG/10PACK BOX, E/F (41548)
- COBRA 2-Ton PLUS, 5 System Package (31299)
- COBRA 2-Ton PLUS - 15 System Package (31300)
- LUSTER LEAF Rapiclip Vinyl Stretch Tie (844)
- MASTER MARK EDGING PNDBLE BLK 6""X20' (97220)
- QUADEL Rigid Seedling Protector Tubes (3799)
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- ESPOMA PLANT FOOD GARDENTONE36# (GT36)
- Cobra Landscaping Materials