Shop All Plant & Tree Support
Cobra
4-Ton PLUS - 5 System Package
Mfr # 31301
Zoro # G004426858
original price:
$609.99
7% off
new price: $565.95
/ea
Free Shipping & Returns
$565.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1968
- Material Multi-materials
- Color Black
- Height 5
- Weight 23.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # 31301
- Zoro # G004426858
- UPC # 4260658230242
- Country of Origin Germany
- Category Plant & Tree Support
Dimensions
Length | 1968 |
Height | 5 |
Width | 5 |
Details
Material | Multi-materials |
Color | Black |
Weight | 23.0 |
Application | A full dynamic tree cabling kit for bracing large branches and stems while allowing for shock absorption and stretch for better tree health without damaging the tree |
Includes | 50m (164 ft.) Cobra rope, 12m anti-abrasion hose, 10 expansion inserts (100cm) 5 shock absorbers & 12 end caps |
Capacity | Enough for 5 systems |
Used For | Stems up to 23.5 in. diameter at crotch |
Description
Cobra 4-Ton PLUS System is designed not simply to hold two parts of a tree together on a calm sunny day, but to keep those parts from reaching their failure point when whipped and twisted by mother nature. For stems up to 23.5 in. diameter at crotch. Includes 50m (164 ft.) Cobra rope, 12m anti-abrasion hose, 10 expansion inserts (100cm), 5 shock absorbers, 12 end caps. Enough for 5 systems. Full Case.
• Type: Landscaping Accessory
• Kit includes: 50m (164 ft.) Cobra rope & 12m anti-abrasion hose; 10 expansion inserts (100cm) 5 shock absorbers & 12 end caps; Enough for 5 systems
• Type: Landscaping Accessory
• Kit includes: 50m (164 ft.) Cobra rope & 12m anti-abrasion hose; 10 expansion inserts (100cm) 5 shock absorbers & 12 end caps; Enough for 5 systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Hedge Shears, 8" Blade, 9" Steel Handle (41422)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- DUKE TRAPS 5.5 In. Jaw Spread Steel Coil Spring Bobcat, Coyote, Fox, Lynx, & Otter Trap (0490)
- LEES TACKLE Vinyl Rubber Insert For Rh5115 Rh532V Rh532Vs Rh577Vs (RH516)
- COBRA 2-Ton PLUS - 15 System Package (31300)
- COBRA 2-Ton PLUS, 5 System Package (31299)
- GROW MASTER GOPHER BASKET 5GAL 2PK (1616256)
- ACHLA DESIGNS Achla CWI-02 Floor Stand - Black Powdercoat (CWI-02)
- SCOTTS LAWNS Scotts Lawns 232550 5000 sq. ft. Coverage Disease-Ex Lawn Food (232550)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- DR. EARTH Tomato/Veg/Herb Fert 4# (704P)
- Cobra Landscaping Materials