Shop All Plant & Tree Support
Cobra
2-Ton PLUS, 5 System Package
Mfr # 31299
Zoro # G109102299
product price: $385.95
/ea
Free Shipping & Returns
$385.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With For stems up to 15.5 in. diameter at crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # 31299
- Zoro # G109102299
- UPC # 854379006015
- Country of Origin Germany
- Category Plant & Tree Support
Details
For Use With | For stems up to 15.5 in. diameter at crotch |
Description
2-Ton PLUS, 5 System Package
- •For stems up to 15.5 in. diameter at crotch
- •33.3m (109 ft.) Cobra® rope & 6.6m (21.6 feet) anti-abrasion hose
- •10 expansion inserts, 5 shock absorbers, & 10 end caps
- •Enough for 5 systems
- •Weight: 15.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Water Valve Spare Part for TMD14 Backpack Fogger (TMD14-WATER-VALVE)
- BIRD-X Outdoor Laser Unit (BX-LASER-OUT)
- NEWALTHLETE Ceramic Hose Weight (NE197951)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- COBRA 2-Ton PLUS - 15 System Package (31300)
- BOND Super Steel Plant and Tree Stakes (SS3)
- BOSMERE/PLANT STAND 16 BLK Plant Caddie (18410)
- BOND First-Cut Green-Dyed Bamboo (4-40HD)
- MIRACLE-GRO Dry Plant Food, 8 oz (2000992)
- EQUINOX Equinox 146302 9ft. Super Strap - Forest Green (146302)
- MAX TAPENER 1/2" Tie Tape for Hand or MAX Tapener Tool (HT-R2), 6 mil, Green (3401)
- Cobra Landscaping Materials