Shop All Plant & Tree Support
Cobra
2-Ton PLUS - 15 System Package
Mfr # 31300
Zoro # G504426853
original price:
$899.99
10% off
new price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3936
- Color Black
- Material Multi-materials
- Includes 100m (328 ft.) Cobra rope, 20m anti-abrasion hose, 30 expansion inserts (60, 80 & 100cm) 15 shock absorbers & 30 end caps
- Application A full dynamic tree cabling kit for bracing large branches and stems while allowing for shock absorption and stretch for better tree health without damaging the tree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # 31300
- Zoro # G504426853
- UPC # 854379006022
- Country of Origin Germany
- Category Plant & Tree Support
Dimensions
Length | 3936 |
Height | 5 |
Width | 5 |
Details
Color | Black |
Material | Multi-materials |
Includes | 100m (328 ft.) Cobra rope, 20m anti-abrasion hose, 30 expansion inserts (60, 80 & 100cm) 15 shock absorbers & 30 end caps |
Application | A full dynamic tree cabling kit for bracing large branches and stems while allowing for shock absorption and stretch for better tree health without damaging the tree |
Capacity | Enough for 15 systems |
Used For | Stems up to 15.5 in. diameter at crotch |
Weight | 45.0 |
Description
Cobra 2-Ton PLUS System is the top selling product in the Cobra line with more than enough strength and dampening effect to restrain "average size" trees from whipping damage in high winds or ice. For stems up to 15.5 in. diameter at crotch. Case includes 100m (328 ft.) Cobra rope, 20m anti-abrasion hose, 30 expansion inserts (60, 80 & 100cm), 15 shock absorbers, 30 end caps. Enough for 15 systems. Full Case.
• Type: Landscaping Accessory
• Kit includes: 100m (328 ft.) Cobra rope & 20m anti-abrasion hose; 30 expansion inserts (60, 80 & 100cm) 15 shock absorbers & 30 end caps; Enough for 15 systems
• Type: Landscaping Accessory
• Kit includes: 100m (328 ft.) Cobra rope & 20m anti-abrasion hose; 30 expansion inserts (60, 80 & 100cm) 15 shock absorbers & 30 end caps; Enough for 15 systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SWITCH-OIL PRESSURE (697049)
- DUCK COVERS Ultimate Mocha Patio Cushion Storage Bag, Ultimate, 19"x48" (UCK481923)
- BRIGGS & STRATTON Air Filter (397795S)
- MAXXAIR VENT Exterior Mount, Dome Type Ventilation Cover, Vented On Three Sides, For 14" x 14" Vents (00-933082)
- COBRA 2-Ton PLUS, 5 System Package (31299)
- STERLING Sterling Dryad Dynamic Cabling Polyester Rope 3/4 x 300' (DRYD34-300-NS)
- BAYER Advanced Fungus Control For Lawns Granules 10-Pounds (BAY701230A)
- TRAMA Burlap Tree Wrap (TR1653717)
- GROWT Bamboo Stakes, 6 Ft., Natural, PK25 (HGBB6)
- GREENGRASS 47.25 in. 4 Tier Gray Stone Slab Cast-Iron Plant Stand (GR1606580)
- MIRACLE-GRO Houseplant Food Mg 8Oz (1000551)
- Cobra Landscaping Materials