Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, OD Green, XS
Mfr # 8081
Zoro # G6606901
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color OD Green
- Material 100% Acrylic
- Fits Chest Size 38 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6606901
- UPC # 713879102545
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 38 in |
Sleeve Length | 26-1/2 in |
Length | 25 in |
Details
Item | V-Neck Military Sweater |
Color | OD Green |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Binding | Pullover |
Pockets | No |
Type | Regular |
Description
V-Neck Military Sweater, Size XS, Color OD Green, Material 100 Percent Acrylic, Fits Chest Size 38 In., Length 25 In., Sleeve Length 26-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- DIXON Fire Hose Nozzle, 3/4 In., Red Bumper (SL075)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- Cobmex Workwear and Protective Clothing