Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, OD Green, 5XL
Mfr # 8081
Zoro # G6608347
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color OD Green
- Material 100% Acrylic
- Fits Chest Size 61 in
- Sleeve Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6608347
- UPC # 713879102620
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 24 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | OD Green |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Type | Regular |
Binding | Pullover |
Pockets | No |
Description
V-Neck Military Sweater, Size 5XL, Color OD Green, Material 100 Percent Acrylic, Fits Chest Size 61 In., Length 33 In., Sleeve Length 24 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Tamper Wrench, Silver Color, 2-3/8" Sz, PK2 (KIT-H19016)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, L (RVCL2MLZ-L)
- FAME FABRICS Apron, Half Bistro, F28, Black (18631)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- Cobmex Hoodies and Sweatshirts