Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, OD Green, 3XL
Mfr # 8081
Zoro # G6625600
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color OD Green
- Material 100% Acrylic
- Fits Chest Size 55 in
- Sleeve Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6625600
- UPC # 713879102606
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 55 in |
Sleeve Length | 22 in |
Length | 31 in |
Details
Item | V-Neck Military Sweater |
Color | OD Green |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Binding | Pullover |
Pockets | No |
Type | Regular |
Description
V-Neck Military Sweater, Size 3XL, Color OD Green, Material 100 Percent Acrylic, Fits Chest Size 55 In., Length 31 In., Sleeve Length 22 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign (D444A)
- GVS-RPB RPB Safety 1/4" Plug to 1/4" NPT Male Swivel (03-012-PMS)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, S/M, Kevlar(R) (650K/S/MBL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- ARIAT FR Pullover Hoodie, Men's, 4XL (10032830)
- Cobmex Hoodies and Sweatshirts