Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, XL
Mfr # 8081
Zoro # G6620463
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 49 in
- Sleeve Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6620463
- UPC # 713879069398
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 25 in |
Length | 29 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Binding | Pullover |
Type | Regular |
Pockets | No |
Description
V-Neck Military Sweater, Size XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Binder, Red/Yellow, 11-3/4 in. W, English (ZRS642)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- SKECHERS Athletic Shoes, 12, EE, Black, Plain, PR (77040EW -BLK 12)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK REGULAR 4XL (K122-BLK 4XL REG)
- Cobmex Hoodies and Sweatshirts