Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, XL
Mfr # 2020TALL
Zoro # G6630799
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 49 in
- Sleeve Length 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2020TALL
- Zoro # G6630799
- UPC # 713879130913
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 27-1/2 in |
Length | 30 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Binding | Zipper |
Type | Long |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size XL, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 49 In., Length 30-1/2 In., Sleeve Length 27-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (370BXXL-10)
- ALLEGRO INDUSTRIES LP Supplied Respirator Mask, Universal (9901)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK12 (410KAS12YLW)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- Cobmex Workwear and Protective Clothing