Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, S
Mfr # 8081
Zoro # G6612267
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 40 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6612267
- UPC # 713879069367
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 40 in |
Sleeve Length | 24-1/2 in |
Length | 26 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Pockets | No |
Binding | Pullover |
Type | Regular |
Description
V-Neck Military Sweater, Size S, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 40 In., Length 26 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR TIG Welding Glove-Cowhide leather palm gives durability. Protects against burns and medium heat, XL (WTIG-05-XL)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- NMC In Case Of Fire Do Not Use Elevators Sign (S31R)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- GLOWEAR BY ERGODYNE Sweatshirt, Lime, Class 2, Black Front, 4XL (8293)
- Cobmex Workwear