Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, S
Mfr # 2030
Zoro # G6628358
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 40 in
- Sleeve Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6628358
- UPC # 713879122574
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 40 in |
Sleeve Length | 26 in |
Length | 26 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Pullover |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size S, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 40 In., Length 26 In., Sleeve Length 26 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8M, PR (651-8M)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- PELICAN Protective Case, Orang, 24.25x19.43x8.68In (1600)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-026)
- Cobmex Workwear and Protective Clothing