Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, S
Mfr # 2025
Zoro # G6608697
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 40 in
- Sleeve Length 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6608697
- UPC # 713879068537
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 40 in |
Sleeve Length | 25-1/2 in |
Length | 26 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Pockets | No |
Binding | Pullover |
Type | Regular |
Description
V-Neck Military Sweater, Size S, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 40 In., Length 26 In., Sleeve Length 25-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Red/White Hazard Stripe (IN-50-211I)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- SAS SAFETY RAINSUIT L PVC LT WT (SA6813)
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- CUMMINS Pullover Fleece Hoodie Mens Black Lg (CMN4793)
- Cobmex Hoodies and Sweatshirts