Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, M
Mfr # 8081
Zoro # G6617858
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 43 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6617858
- UPC # 713879069374
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 24-1/2 in |
Length | 27 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Pullover |
Description
V-Neck Military Sweater, Size M, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 43 In., Length 27 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blck, 11 3/4in, 3W (LQC 1 R EL N)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, 3XL (7103400)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 18"L, PR (1034-18WW-XW)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- Cobmex Hoodies and Sweatshirts