Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, L
Mfr # 8081
Zoro # G6609537
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 46 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6609537
- UPC # 713879069381
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 24-1/2 in |
Length | 28 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Type | Regular |
Pockets | No |
Binding | Pullover |
Description
V-Neck Military Sweater, Size L, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 46 In., Length 28 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- MILWAUKEE TOOL Hard Hat (48-73-1110)
- CONDOR Safety Reading Glasses, +1.50, Clear (52YP37)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- PROPPER Fleece Pullover, L, Regular, Navy (F54300W450L)
- Cobmex Hoodies and Sweatshirts