Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, L
Mfr # 2020
Zoro # G6622067
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 46 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6622067
- UPC # 713879122376
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 26-1/2 in |
Length | 28 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Regular |
Pockets | No |
Binding | Zipper |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size L, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 46 In., Length 28 In., Sleeve Length 26-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Cowhide Protector, Size 10, PR (148-4000/10)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- SPENCO Replacement Insole, M 8-9, W 9-10, PR (37816)
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes Asst (LCL-12114-A)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, L (66111303L)
- Cobmex Workwear