Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 5XL
Mfr # 2805
Zoro # G6611689
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 70% Acrylic/30% Wool
- Fits Chest Size 61 in
- Sleeve Length 28 in
- Garment Style Military Pullover
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2805
- Zoro # G6611689
- UPC # 713879103610
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 28 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 70% Acrylic/30% Wool |
Garment Style | Military Pullover |
Binding | Pullover |
Type | Regular |
Pockets | No |
Description
V-Neck Military Sweater, Size 5XL, Color Dark Navy, Material 70 Percent Acrylic/30 Percent Wool, Fits Chest Size 61 In., Length 33 In., Sleeve Length 28 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Thermal-Transfer, White (M5-250-1-342)
- SUPER ANCHOR SAFETY 25ft Value 5/8" 3-Strand Fall Arrester Lifeline (5503-25)
- MIDWEST CAN 6GAL RED Poly Gas Can (6610)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2020)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- Cobmex Hoodies and Sweatshirts