Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 5XL
Mfr # 2025
Zoro # G6619039
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 61 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6619039
- UPC # 713879069107
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 26-1/2 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Binding | Pullover |
Type | Regular |
Pockets | No |
Description
V-Neck Military Sweater, Size 5XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 61 In., Length 33 In., Sleeve Length 26-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- CROSSFIRE Element Foam Lined Safety Goggle (91352 AF)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- ZORO SELECT Label Printer Ribbon, 4-11/32" W, 1476 ft. L, Black (35YP41)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- Cobmex Workwear and Protective Clothing