Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 4XL
Mfr # 8081
Zoro # G6617252
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 58 in
- Sleeve Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6617252
- UPC # 713879069428
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in |
Sleeve Length | 25 in |
Length | 32 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Type | Regular |
Binding | Pullover |
Pockets | No |
Description
V-Neck Military Sweater, Size 4XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 58 In., Length 32 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Construction Site Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (126847)
- POWERFLARE Cone Adapter, 6-pk (CTA-6PACK)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2020)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- ERGODYNE GloWear 8293 Class 2 Hooded Sweatshirt W/Black Front, Lime/Black, XL (21685)
- Cobmex Hoodies and Sweatshirts