Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 4XL
Mfr # 2025
Zoro # G6613387
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Dark Navy
- Material 100% Acrylic
- Fits Chest Size 58 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6613387
- UPC # 713879068599
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in |
Sleeve Length | 26-1/2 in |
Length | 32 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Pockets | No |
Binding | Pullover |
Type | Regular |
Description
V-Neck Military Sweater, Size 4XL, Color Dark Navy, Material 100 Percent Acrylic, Fits Chest Size 58 In., Length 32 In., Sleeve Length 26-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Knee Ascender System with Foot Loop For Tree Care Professionals (41251)
- BULLARD Fire Helmet, Lime-Yellow, Thermoplastic (FHLYR)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- CUMMINS Full Zip Fleece Hoodie Mens Black Lg (CMN5009)
- Cobmex Workwear