Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Dark Navy, 2XL
Mfr # 2020TALL
Zoro # G6621373
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Dark Navy
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 52 in
- Sleeve Length 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2020TALL
- Zoro # G6621373
- UPC # 713879130920
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 27-1/2 in |
Length | 30 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Dark Navy |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Binding | Zipper |
Type | Long |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 2XL, Color Dark Navy, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 52 In., Length 30-1/2 In., Sleeve Length 27-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Assembly (TR-614N)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM28)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- CARHARTT Mock Neck Quarter Zip Sweatshirt, 2XL (105294-CRH2XLREG)
- Cobmex Hoodies and Sweatshirts