Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XS
Mfr # 2025
Zoro # G6607218
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black
- Material 100% Acrylic
- Fits Chest Size 38 in
- Sleeve Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6607218
- UPC # 713879071247
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Fits Chest Size | 38 in |
Sleeve Length | 24 in |
Length | 25 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Binding | Pullover |
Pockets | No |
Type | Regular |
Description
V-Neck Military Sweater, Size XS, Color Black, Material 100 Percent Acrylic, Fits Chest Size 38 In., Length 25 In., Sleeve Length 24 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9W)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Green (71014-6)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- CUMMINS Crewneck Pullover Swtshirt Mens Htr Gy L (CMN5024)
- Cobmex Hoodies and Sweatshirts