Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XL
Mfr # 8081
Zoro # G6620798
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 100% Acrylic
- Fits Chest Size 49 in
- Sleeve Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6620798
- UPC # 713879061682
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 23 in |
Length | 29 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Type | Regular |
Binding | Pullover |
Pockets | No |
Description
V-Neck Military Sweater, Size XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 23 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (02100BK11045)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N34 (471N34)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-EG_12x18 (T1-1012-EG_12x18)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, XL (66111303XL)
- Cobmex Hoodies and Sweatshirts