Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XL
Mfr # 2030TALL
Zoro # G6623491
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 49 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030TALL
- Zoro # G6623491
- UPC # 713879134249
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 26-1/2 in |
Length | 30 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Long |
Binding | Pullover |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 49 In., Length 30-1/2 In., Sleeve Length 26-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- DEXTERITY Work Gloves, Nitrile, L, Black/Gray, PR (S15GPNVB-9)
- ZORO SELECT Traffic Cone, 28 In.Fluorescent Lime (6FHA7)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT70)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- Cobmex Workwear