Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XL
Mfr # 2030
Zoro # G6630202
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 49 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6630202
- UPC # 713879122499
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 24-1/2 in |
Length | 29 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Regular |
Pockets | No |
Binding | Pullover |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 49 In., Length 29 In., Sleeve Length 24-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10021292)
- PETZL Swivel Protector, Aluminum, Plastic, Black (P58 XSO)
- BROTHER Label Tape Cartridge, Black/White, Labels/Roll: Continuous (TZeFX221)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 3XL (65111303XXXL)
- Cobmex Workwear