Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, XL
Mfr # 2025
Zoro # G6617803
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Material 100% Acrylic
- Fits Chest Size 49 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6617803
- UPC # 713879033153
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | 24-1/2 in |
Length | 29 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Binding | Pullover |
Pockets | No |
Type | Regular |
Description
V-Neck Military Sweater, Size XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 49 In., Length 29 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Safety Orange Plastic Chain (50012-100)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- SAFETYSHIRTZ Basic High Visibility Hoodie, Safety Green, M (01020403M)
- Cobmex Hoodies and Sweatshirts