Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, M
Mfr # 2030TALL
Zoro # G6620612
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 43 in
- Sleeve Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030TALL
- Zoro # G6620612
- UPC # 713879134225
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 43 in |
Sleeve Length | 26 in |
Length | 28 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Binding | Pullover |
Type | Long |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size M, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 43 In., Length 28-1/2 In., Sleeve Length 26 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 6-3/8" Length (SHOOK6375)
- OPEN ROAD Safety Long Coat, Hi-Vis, 150D, M (D6323LCG-M)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2020)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- SAFETYSHIRTZ Stealth Old Glory Reflective High Visibility Hoodie, Black, XL (61060503XL)
- Cobmex Workwear and Protective Clothing