Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, L
Mfr # 2030TALL
Zoro # G6619459
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 46 in
- Sleeve Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030TALL
- Zoro # G6619459
- UPC # 713879134232
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 46 in |
Sleeve Length | 26 in |
Length | 29 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Long |
Binding | Pullover |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size L, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 46 In., Length 29-1/2 In., Sleeve Length 26 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- MUCK BOOT CO Boots, Size 6, 16" Height, Black, Plain, PR (CHH-000A/6)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-2X (10165-31-1-BLK-2X)
- MCR SAFETY Economy Grade Cow Grain Driver, L, PK12 (3215L)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 NAVY SMALL)
- Cobmex Workwear and Protective Clothing