Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 5XL
Mfr # 2805
Zoro # G6627457
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 70% Acrylic/30% Wool
- Fits Chest Size 61 in
- Sleeve Length 26 in
- Garment Style Military Pullover
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2805
- Zoro # G6627457
- UPC # 713879101371
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 26 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 70% Acrylic/30% Wool |
Garment Style | Military Pullover |
Pockets | No |
Type | Regular |
Binding | Pullover |
Description
V-Neck Military Sweater, Size 5XL, Color Black, Material 70 Percent Acrylic/30 Percent Wool, Fits Chest Size 61 In., Length 33 In., Sleeve Length 26 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Waist Apron, Leather, 24"L (4KXH2)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-M)
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-10-0920)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- Cobmex Hoodies and Sweatshirts