Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 5XL
Mfr # 2025
Zoro # G6617779
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material 100% Acrylic
- Fits Chest Size 61 in
- Sleeve Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6617779
- UPC # 713879071445
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 25 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Type | Regular |
Pockets | No |
Binding | Pullover |
Description
V-Neck Military Sweater, Size 5XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 61 In., Length 33 In., Sleeve Length 25 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- WATSON GLOVES Stealth Lite Speed - Medium PR (389-M)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXXL (3907FRJ-XXXXL)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- Cobmex Workwear