Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 5XL
Mfr # 2020
Zoro # G6612081
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 61 in
- Sleeve Length 25-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2020
- Zoro # G6612081
- UPC # 713879122314
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 61 in |
Sleeve Length | 25-1/2 in |
Length | 33 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Zipper |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 5XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 61 In., Length 33 In., Sleeve Length 25-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- MSA SAFETY Canister, P100, Black/Magenta (10067469)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- ERGODYNE GloWear 8293 Class 2 Hooded Sweatshirt W/Black Front, Lime/Black, 2XL (21686)
- Cobmex Workwear and Protective Clothing