Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 4XL
Mfr # 2030
Zoro # G6613271
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 58 in
- Sleeve Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6613271
- UPC # 713879122529
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 4Xl |
Fits Chest Size | 58 in |
Sleeve Length | 25 in |
Length | 32 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Pullover |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 4XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 58 In., Length 32 In., Sleeve Length 25 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- NMC Warning Defective Do Not Use Tag, Pk25 (RPT130G)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- Cobmex Workwear and Protective Clothing