Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 3XL
Mfr # 8081
Zoro # G6619809
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 100% Acrylic
- Fits Chest Size 55 in
- Sleeve Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 8081
- Zoro # G6619809
- UPC # 713879061705
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 55 in |
Sleeve Length | 24 in |
Length | 31 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Pullover |
Description
V-Neck Military Sweater, Size 3XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 55 In., Length 31 In., Sleeve Length 24 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- PLASTICADE Panel, Vertical, Park. Closed (4100-BK-PARK2)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 11 (XAN9E/9180AP506-11)
- SAS SAFETY Derma-Vue, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, L, 100 PK, (SA66552)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- Cobmex Workwear and Protective Clothing