Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 3XL
Mfr # 2030
Zoro # G6623659
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 55 in
- Sleeve Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6623659
- UPC # 713879122512
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 55 in |
Sleeve Length | 25 in |
Length | 31 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Type | Regular |
Binding | Pullover |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 3XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 55 In., Length 31 In., Sleeve Length 25 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- PANDUIT Gate Valve Lockout Device (PSL-V6A)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- Cobmex Hoodies and Sweatshirts