Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 2XL
Mfr # 2030TALL
Zoro # G6607148
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 52 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 2030TALL
- Zoro # G6607148
- UPC # 713879134256
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 26-1/2 in |
Length | 31 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Pockets | No |
Binding | Pullover |
Type | Long |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 2XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 52 In., Length 31-1/2 In., Sleeve Length 26-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Sign, 8 3/4 in x 15 3/8 in, Plastic (GRAN4734)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3LHBLU)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- ARBORWEAR Double-Thick Crew Sweatshirt S (400239 BLACK SMALL)
- Cobmex Workwear and Protective Clothing