Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 2XL
Mfr # 2030
Zoro # G6612407
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 52 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 2030
- Zoro # G6612407
- UPC # 713879122505
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 24-1/2 in |
Length | 30 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Regular |
Binding | Pullover |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 2XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 52 In., Length 30 In., Sleeve Length 24-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Beige Driver Syn Leather Red, XL, PK12 (3750XL)
- OCCUNOMIX Back Support, 8 In., 2XL (626-066)
- ALLPOINTS Dispenser-Glove Elbow (181502)
- BRADY Label, Red/Black/White, Labels/Roll: 175 (B30-25-595-OSHADA)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Black, L (2030)
- GILDAN BRANDED APPAREL SRL XL GRN Full Zip Hoody (270011)
- Cobmex Hoodies and Sweatshirts