Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 2XL
Mfr # 2025
Zoro # G6613831
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 100% Acrylic
- Fits Chest Size 52 in
- Sleeve Length 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobmex
- MFR # 2025
- Zoro # G6613831
- UPC # 713879033160
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 24-1/2 in |
Length | 30 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 100% Acrylic |
Garment Style | Military Pullover |
Pockets | No |
Binding | Pullover |
Type | Regular |
Description
V-Neck Military Sweater, Size 2XL, Color Black, Material 100 Percent Acrylic, Fits Chest Size 52 In., Length 30 In., Sleeve Length 24-1/2 In., Garment Style Commando Sweater, Binding Pullover, Pockets No, Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog (S2520ST)
- ERGODYNE Ergodyne ChillIts 6700 Evaporative Cooling Bandana Tie, Solid Blue, One Size (12307)
- CHEMSPLASH ChemSplash® 1, 28" x 46" Chemical Resistant Apron, L, PK100 (702846Y)
- QUICK DAM Portable Flood Dam, Polyurethane, 4 ft. L (QDID224)
- COBMEX V-Neck Military Sweater, OD Green, M (8081)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2030TALL)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, XL (2020TALL)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2030)
- COBMEX V-Neck Military Sweater, Dark Navy, 4XL (2020)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- Cobmex Workwear and Protective Clothing