Shop All Hoodies and Sweatshirts
Cobmex
V-Neck Military Sweater, Black, 2XL
Mfr # 2020TALL
Zoro # G6616613
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 37% Acrylic/33% Wool/30% Polyester
- Fits Chest Size 52 in
- Sleeve Length 26-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobmex
- MFR # 2020TALL
- Zoro # G6616613
- UPC # 713879130869
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52 in |
Sleeve Length | 26-1/2 in |
Length | 30 1/2 in |
Details
Item | V-Neck Military Sweater |
Color | Black |
Material | 37% Acrylic/33% Wool/30% Polyester |
Garment Style | Fleece Lined Commando Sweater |
Type | Long |
Binding | Zipper |
Pockets | No |
Includes | Badge Plate, Epaulets, Name Plate |
Description
V-Neck Military Sweater, Size 2XL, Color Black, Material 37 Percent Acrylic/33 Percent Wool/30 Percent Polyester, Fits Chest Size 52 In., Length 30-1/2 In., Sleeve Length 26-1/2 In., Garment Style Fleece Lined Commando Sweater, Binding Zipper, Pockets No, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 090)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- COBMEX V-Neck Military Sweater, OD Green, S (8081)
- COBMEX V-Neck Military Sweater, Black, XL (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, L (2025)
- COBMEX V-Neck Military Sweater, Black, L (2020)
- COBMEX V-Neck Military Sweater, Dark Navy, 2XL (2030TALL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, Large (100614-026)
- Cobmex Workwear and Protective Clothing