Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, L, 32 in. Inseam
Mfr # FC204 L32
Zoro # G0532360
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 35 in to 38 in
- Material Trade Name Tecasafe Plus
- Inseam 32 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC204 L32
- Zoro # G0532360
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 32 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size L, Fits Waist Size 35 in to 38 in, Inseam 32 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Portable Decon, Refill (KT1542R)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x16in (4EZD2)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- MSA SAFETY Full Brim Hard Hat, V-Gard, Slotted, Type 1, Class E, Staz-On Suspension, Pinlock (4-Point), White (454733)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10012552)
- Coaxsher Workwear and Protective Clothing