Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Vent Pants, 2XL, 32 in. Inseam
Mfr # FC204 XXL32
Zoro # G0532631
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 43 in to 45 in
- Material Trade Name Tecasafe Plus
- Color Green
- Number of Pockets 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC204 XXL32
- Zoro # G0532631
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Details
Item | Wildland Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 32 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Vent Pants, Size 2XL, Fits Waist Size 43 in to 45 in, Inseam 32 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- CROWN BOILER CO Control (3505076)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- COAXSHER Wildland Vent Pants, L, 32 in. Inseam (FC204 L32)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Fire Pants, Forest Green, Inseam 36 In. (FC200 L36)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- Coaxsher Arc Flash and Flame Resistant Clothing