Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, S, Yellow, Zipper
Mfr # FC106-S
Zoro # G0532205
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 38 in to 40 in
- Closure Type zipper
- Number of Pockets 1
- Material Trade Name Tecasafe Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coaxsher
- MFR # FC106-S
- Zoro # G0532205
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 38 in to 40 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | zipper |
Number of Pockets | 1 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size S, Fits Chest Size 38 in to 40 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL PRODUCTS Women's Handicap Restroom Sign (BL-WH68)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- CONDOR Disposable Lab Coat, L, Blue, PK30 (32KF66)
- BRADY Lockout Padlock, Aluminum, Silver, PK3 (ALU-RED-38ST-KA3PK)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- RADIANS CL3 Vest SE Two Tone Green 4X (SV2725-3ZGM-4X)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set S (FRTC4A-S)
- Coaxsher Arc Flash and Flame Resistant Clothing