Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, S, Yellow, Zipper
Mfr # FC105-S
Zoro # G0532266
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 38 in to 40 in
- Closure Type zipper
- Number of Pockets 2
- Material Trade Name Tecasafe Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC105-S
- Zoro # G0532266
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Fits Chest Size | 38 in to 40 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | zipper |
Number of Pockets | 2 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size S, Fits Chest Size 38 in to 40 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F5400)
- LANDAU Scrub Shirt, L, Navy, Unisex (7502BNPLRG)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- DUPONT Tyvek Isoclean Bouffant Cap, White, Universal, PK250 (IC729SWH0002500C)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, M (KH809M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- Coaxsher Arc Flash and Flame Resistant Clothing