Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, M, Yellow, Zipper
Mfr # FC106-M
Zoro # G0532677
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fits Chest Size 40 in to 44 in
- Closure Type zipper
- Number of Pockets 1
- Material Trade Name Tecasafe Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC106-M
- Zoro # G0532677
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 44 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | zipper |
Number of Pockets | 1 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size M, Fits Chest Size 40 in to 44 in, Yellow, Tecasafe Plus, Zipper Closure Type, Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 670 Ambidextrous Single Strap Wrist Support, Black, Small (16612)
- OPEN ROAD Safety Vest, Solid, Org, 2XL/3XL, PK25 (U6105G-2XL/3XL)
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- DAP Fire Barrier/Insulation Spray Foam Sealant Kit, Aerosol Can, Orange, 1 Component (7565010012)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, L, Yellow, Button (FC103-L)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, XL, Navy Blue, (DF2-CM-446LS-NB-XL)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- Coaxsher Workwear and Protective Clothing