Shop All Flame Resistant & Arc Flash Shirts
Coaxsher
Wildland Fire Shirt, L, Yellow, Button
Mfr # FC103-L
Zoro # G0532826
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 44 in to 48 in
- Color Yellow
- Closure Type Button
- Number of Pockets 2
- Material Trade Name Tecasafe Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC103-L
- Zoro # G0532826
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 44 in to 48 in |
Details
Item | Wildland Fire Shirt |
Color | Yellow |
Closure Type | Button |
Number of Pockets | 2 |
Material Trade Name | Tecasafe Plus |
Description
Wildland Fire Shirt, Size L, Fits Chest Size 44 in to 48 in, Yellow, Tecasafe Plus, Button Closure Type, Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475J63 (475J63)
- KRAFT TOOL Thick Felt Leather Knee Pads, 1", PR1 (WL088)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog (S4172XP)
- COAXSHER Wildland Fire Shirt, S, Yellow, Button (FC103-S)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Button (FC103-XXL)
- COAXSHER Wildland Fire Shirt, M, Yellow, Button (FC103-M)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Coaxsher Flame Resistant & Arc Flash Shirts