Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Wildland Fire Pants, L, 34 in. Inseam
Mfr # FC203 L34
Zoro # G0532756
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fits Waist Size 35 in to 38 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coaxsher
- MFR # FC203 L34
- Zoro # G0532756
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Waist Size | 35 in to 38 in |
Details
Item | Wildland Fire Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Green |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Wildland Fire Pants, Size L, Fits Waist Size 35 in to 38 in, Inseam 34 in, Green, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- CARHARTT Pants, Blue, 32 x 30 In., 15.2 cal/cm2 (FRB13-DNM 32 30)
- Coaxsher Arc Flash and Flame Resistant Clothing