Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, M, 34 in. Inseam
Mfr # FC202 M34
Zoro # G0532281
product price: $283.99
/ea
Sold in multiples of 40 for $11,359.60
Free Shipping & Returns
$11,359.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Waist Size 32 in to 34 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC202 M34
- Zoro # G0532281
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size M, Fits Waist Size 32 in to 34 in, Inseam 34 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- GLOVE GUARD Utility Guard® clip, Lime Green (7661LG)
- EPSON Label Cartridge, Black on Clear, Labels/Roll: Continuous (209BCPX)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK10, SCN09-7 (SCN09-7)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, M, 34 in. Inseam (FC203 M34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- Coaxsher Workwear and Protective Clothing