Shop All Flame Resistant & Arc Flash Pants
Coaxsher
Interface Vent Pants, 2XL, 34 in. Inseam
Mfr # FC202 XXL34
Zoro # G0532458
product price: $284.99
/ea
Sold in multiples of 40 for $11,399.60
Free Shipping & Returns
$11,399.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fits Waist Size 43 in to 45 in
- Material Trade Name Tecasafe Plus
- Number of Pockets 6
- Waist Closure Hook-and-Loop/Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coaxsher
- MFR # FC202 XXL34
- Zoro # G0532458
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 2XL |
Fits Waist Size | 43 in to 45 in |
Details
Item | Interface Vent Pants |
Material Trade Name | Tecasafe Plus |
Inseam | 34 in |
Color | Yellow |
Number of Pockets | 6 |
Waist Closure | Hook-and-Loop/Button |
Description
Interface Vent Pants, Size 2XL, Fits Waist Size 43 in to 45 in, Inseam 34 in, Yellow, Material Tecasafe Plus, Hook-and-Loop/Button Closure Type, Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- VIKING Open Road 150D Suit - Black (2900BK-XXL)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 L34)
- COAXSHER Wildland Fire Pants, L, 34 in. Inseam (FC203 L34)
- COAXSHER Wildland Fire Pants, 2XL, 30 in. Inseam (FC203 XXL30)
- COAXSHER Wildland Fire Pants, M, 28 in. Inseam (FC204 M28)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 S34)
- COAXSHER Fire Pants, Forest Green, Inseam 34 In. (FC200 XL34)
- ARIAT Relaxed Fit FR Jeans, Men's, 3XL (10012552)
- Coaxsher Arc Flash and Flame Resistant Clothing